Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2515M250AP01
- Mfr # SMP515-8-250SS
- Zoro # G322557722
product price:Â
$
47.79
/ea
Key Features
Replaces OEM Part
DONALDSON CF300250, DONALDSON P171696, FBN HI204607, FILTER-X XH04613, FILTREC S232T250, HY-PRO HPSF51250W, IKRON HHC30050, JURA FILTRATION SH63059, MAIN FILTER MF0065786, MP FILTRI C2515M250A, MP FILTRI C2515M250AP01, MP FILTRI SF503M250, MP FILTRI SF503
Filter Media
304 SS WIRE
Height
7.8
OD Top
4.72
OD Bottom
4.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP515-8-250SS
- Zoro #
- G322557722
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF300250, DONALDSON P171696, FBN HI204607, FILTER-X XH04613, FILTREC S232T250, HY-PRO HPSF51250W, IKRON HHC30050, JURA FILTRATION SH63059, MAIN FILTER MF0065786, MP FILTRI C2515M250A, MP FILTRI C2515M250AP01, MP FILTRI SF503M250, MP FILTRI SF503
- Filter Media
- 304 SS WIRE
- OD Top
- 4.72
- OD Bottom
- 4.72
- ID Top
- 3.03
- ID Bottom
- 3.03
- Collapse Pressure
- 75
- Micron Rating
- 250
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.