HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF505M25P01

  • Mfr # SMP505-8-25SS

  • Zoro # G022509397


product price:  $77.79
/ea
Free Shipping & Returns

Key Features

ID Bottom
2.28
OD Top
3.5
Micron Rating
25
Collapse Pressure
75
Replaces OEM Part
DONALDSON CF1203, DONALDSON P171686, FILTER-X XH04604, FILTREC S230T25, MAIN FILTER MF0065775, MP FILTRI C2505M25A, MP FILTRI C2505M25AP01, MP FILTRI SF505M25, MP FILTRI SF505M25P01, SOFIMA SSF505RT, WIX S27E25T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP505-8-25SS
Zoro #
G022509397
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

ID Bottom
2.28
OD Top
3.5
Micron Rating
25
Collapse Pressure
75
Replaces OEM Part
DONALDSON CF1203, DONALDSON P171686, FILTER-X XH04604, FILTREC S230T25, MAIN FILTER MF0065775, MP FILTRI C2505M25A, MP FILTRI C2505M25AP01, MP FILTRI SF505M25, MP FILTRI SF505M25P01, SOFIMA SSF505RT, WIX S27E25T
ID Top
2.28
OD Bottom
3.5
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.