HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF515M90P01

  • Mfr # SMP515-8-125SS

  • Zoro # G022534252


product price:  $51.45
/ea

Key Features

OD Top
4.72
ID Bottom
3.03
Micron Rating
125
Filter Media
304 SS WIRE
Height
7.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP515-8-125SS
Zoro #
G022534252
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

OD Top
4.72
ID Bottom
3.03
Micron Rating
125
Filter Media
304 SS WIRE
Replaces OEM Part
DONALDSON CF300, DONALDSON P171693, FILTER-X XH04611, FILTREC S232T125, HY-PRO HPSF51125W, IKRON HHC30033, JURA FILTRATION SH63041, MAIN FILTER MF0065784, MP FILTRI C2515M90A, MP FILTRI C2515M90AP01, MP FILTRI SF503M90, MP FILTRI SF503M90P01, MP FILTRI SF
Collapse Pressure
75
ID Top
3.03
OD Bottom
4.72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.