HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187864V

  • Mfr # SSC1001-9-40SS-V

  • Zoro # G122489551


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.66
ID Bottom
1.73
Replaces OEM Part
FILTER-MART 060897, FILTER-X XH04654, FILTREC S4110T40V, FLEETGUARD (CUMMINS) HF7790, HY-PRO HP450L940WV, JURA FILTRATION SH51988, MAIN FILTER MF0065853, NATIONAL FILTERS 187864, NATIONAL FILTERS 102187864V, NATIONAL FILTERS 141187864V, PARKER 925042, PAR
ID Top
1.73
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-40SS-V
Zoro #
G122489551
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Bottom
3.66
ID Bottom
1.73
Replaces OEM Part
FILTER-MART 060897, FILTER-X XH04654, FILTREC S4110T40V, FLEETGUARD (CUMMINS) HF7790, HY-PRO HP450L940WV, JURA FILTRATION SH51988, MAIN FILTER MF0065853, NATIONAL FILTERS 187864, NATIONAL FILTERS 102187864V, NATIONAL FILTERS 141187864V, PARKER 925042, PAR
ID Top
1.73
Filter Media
304 SS WIRE
Micron Rating
40
Collapse Pressure
75
OD Top
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.