HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187872
- Mfr # SSC1001-18-74SS-B
- Zoro # G322520238
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P171240, FILTER-MART 282603, FILTER-X XH04669, FILTREC S4111T74, FLEETGUARD (CUMMINS) HF7786, HY-PRO HP450L1874WB, MAIN FILTER MF0065888, NATIONAL FILTERS 102187872, NATIONAL FILTERS 126187872, NATIONAL FILTERS 141187872, PARKER 924798, PARKER G
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-74SS-B
- Zoro #
- G322520238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- DONALDSON P171240, FILTER-MART 282603, FILTER-X XH04669, FILTREC S4111T74, FLEETGUARD (CUMMINS) HF7786, HY-PRO HP450L1874WB, MAIN FILTER MF0065888, NATIONAL FILTERS 102187872, NATIONAL FILTERS 126187872, NATIONAL FILTERS 141187872, PARKER 924798, PARKER G
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.