HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187876

  • Mfr # SSC1001-18-25P-B

  • Zoro # G722485601


product price:  $34.49
/ea
Sold in multiples of 2 for $68.98

Key Features

OD Bottom
3.66
Micron Rating
20
ID Bottom
1.73
Collapse Pressure
75
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-25P-B
Zoro #
G722485601
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Bottom
3.66
Micron Rating
20
ID Bottom
1.73
Collapse Pressure
75
OD Top
3.66
Replaces OEM Part
CATERPILLAR 3I1540, DONALDSON P169558, FILTER-MART 280126, FILTER-X XH04659, FILTREC S4111C25, FLEETGUARD (CUMMINS) HF7779, FLEETGUARD (CUMMINS) HF7782, HYDAC/HYCON 2064904, HYDAC/HYCON 40118D20P, HYDAC/HYCON H2MOD020P, JURA FILTRATION SH51059, JURA FILTR
Beta Ratio 1
2/20/2026
ID Top
1.73
Filter Media
PAPER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.