HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187874V

  • Mfr # SSC1001-18-25SS-V

  • Zoro # G722486615


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-X XH04666, FILTREC S4111T25V, HY-PRO HP450L1825WV, MAIN FILTER MF0065885, NATIONAL FILTERS 102187874V, NATIONAL FILTERS 141187874V, PARKER 925051, PUROLATOR/FACET CF20EAL203F2, SWIFT SF2505125UW, WIX S37E25TV
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-25SS-V
Zoro #
G722486615
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Replaces OEM Part
FILTER-X XH04666, FILTREC S4111T25V, HY-PRO HP450L1825WV, MAIN FILTER MF0065885, NATIONAL FILTERS 102187874V, NATIONAL FILTERS 141187874V, PARKER 925051, PUROLATOR/FACET CF20EAL203F2, SWIFT SF2505125UW, WIX S37E25TV
Filter Media
304 SS WIRE
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.