HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA 464511
- Mfr # SSH65-13-125SS
- Zoro # G722557230
product price:Â
$
45.89
/ea
Key Features
Replaces OEM Part
FILTER-X XH04582, FILTREC S211T125, JURA FILTRATION SH63090, MAIN FILTER MF0065739, PMI 811007, SOFIMA 46454, SOFIMA 464511, SOFIMA CSE65MCV1
Filter Media
304 SS WIRE
Height
12.99
OD Top
3.15
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH65-13-125SS
- Zoro #
- G722557230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- FILTER-X XH04582, FILTREC S211T125, JURA FILTRATION SH63090, MAIN FILTER MF0065739, PMI 811007, SOFIMA 46454, SOFIMA 464511, SOFIMA CSE65MCV1
- Filter Media
- 304 SS WIRE
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 2.36
- ID Bottom
- 2.36
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.