HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF2444903CV
- Mfr # SSC1001-9-3P-B
- Zoro # G822496033
product price:Â
$
29.55
/ea
Sold in multiples of 2 for
$59.10
Key Features
Replaces OEM Part
CATERPILLAR 3I1536, DONALDSON P169554, FILTER-MART 280243, FILTER-MART 287007, FILTREC S4110C03, FLEETGUARD (CUMMINS) HF7766, MAIN FILTER MF0065822, NATIONAL FILTERS 187869, NATIONAL FILTERS 102187869, NATIONAL FILTERS 126187869, NATIONAL FILTERS 14118786
Filter Media
PAPER
Beta Ratio 1
2/3/2026
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-3P-B
- Zoro #
- G822496033
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CATERPILLAR 3I1536, DONALDSON P169554, FILTER-MART 280243, FILTER-MART 287007, FILTREC S4110C03, FLEETGUARD (CUMMINS) HF7766, MAIN FILTER MF0065822, NATIONAL FILTERS 187869, NATIONAL FILTERS 102187869, NATIONAL FILTERS 126187869, NATIONAL FILTERS 14118786
- Filter Media
- PAPER
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.