Shop NATIONAL HARDWARE
See all product information
Create Account
0.16 in. D X 1-5/8 in. L Polished Brass Screw Eye 25 lb. cap. 3 pk
- Mfr # N119-362
- Zoro # G505991305
product price:
$
8.39
/pk of 3, $2.80/ea
Key Features
Hook Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N119-362
- Zoro #
- G505991305
- UPC #
- -
- Country of Origin
- China
- Hook Material
- Brass
Description
Great for many different interior and exterior projects, the National hardware 25 lbs. 1-5/8 inch solid brass screw eyes are able to support up to 25 lbs. of weight. The solid brass wire construction provides excellent corrosion resistance for durability and strength.
- • Easy installation
- • Sharp screw point bites into wood easily and quickly
- • Solid brass construction for maximum corrosion protection in exterior & marine environments
- • For interior and exterior applications
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.