10 in. H X 1.25 in. W X 0.25 in. D Galvanized Steel Inside Corner Brace
- Mfr # N220-244
- Zoro # G105268531
Key Features
Specifications
Details
- MFR #
- N220-244
- Zoro #
- G105268531
- UPC #
- 38613113183
- Country of Origin
- China
- Material
- Galvanized Steel
- Mounting Holes
- 10
Dimensions
- Length
- 10 in
- Width
- 1-1/4 in
- Height (In.)
- 1.3 in
- Flange Thickness
- 1/4"
Description
Since 1901 National Hardware has provided high-quality builder's hardware that meets and exceeds the needs of discerning customers and consumers alike. They're manufactured from high strength steel with a zinc-plated finish to build strong structural connections and come pre-drilled for the appropriate screw or bolt size needed. Additionally, the WeatherGuard protection coating withstands harsh weather conditions and protects the hardware from premature failure. Corner braces come in a variety of sizes from 1/2 inch to 5 inch for any DIY application, including shelves, chests, screens, windows, furniture and more.
- • Securing and stabilizing DIY projects is an important step in building something that can withstand a lifetime of use
- • National Hardware corner braces create stronger straighter corner angles than nailing, screwing or gluing alone
- • Product design allows for quick and easy repair of general household items
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.