3-1/2 in. L Bright Brass Door Hinge 3 pk
- Mfr # N830-320
- Zoro # G7694212
product price:
$
17.79
/pk of 3, $5.93/ea
Key Features
Door Leaf Height
3-1/2 in
Material
Cold Rolled Steel
Features
Heavy-gauge cold-rolled steel for added strength; Flush pin for finished appearance; Countersunk screw holes with fasteners included; Removable pin for easy installation and removal
Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-320
- Zoro #
- G7694212
- UPC #
- 886780007664
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3-1/2 in
Details
- Finish
- Brass
- Material
- Cold Rolled Steel
- Features
- Heavy-gauge cold-rolled steel for added strength; Flush pin for finished appearance; Countersunk screw holes with fasteners included; Removable pin for easy installation and removal
- Holes
- 6
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • Square corner design
- • Screw holes are countersunk
- • Removable pin for easier installation or removal of doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.