Shop NATIONAL HARDWARE
See all product information
Create Account
3-1/8 in. L Matte Black Steel Sliding Door Hardware Connecting Adapter 1 pk
- Mfr # N700-106
- Zoro # G105388673
product price:
$
11.55
/ea
Key Features
Finish
Matte Black
Material
Steel
Includes
Fasteners
Size
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N700-106
- Zoro #
- G105388673
- UPC #
- 886780027518
- Country of Origin
- China
Dimensions
- Size
- 3-1/8 in
Details
- Finish
- Matte Black
- Material
- Steel
- Includes
- Fasteners
Description
Barn door hardware is a versatile space saver that adds beauty and style to your home.
- • Connects multiple barn door hardware kits
- • For use on openings wider than 36"
- • Compatible with National Hardware interior barn door hardware kits
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.