3 in. L Zinc Satin Nickel Silver Rigid Door Stop Mounts to wall 1 in.
- Mfr # N325-464
- Zoro # G2695759
product price:
$
8.95
/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Length
3-1/2 in
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N325-464
- Zoro #
- G2695759
- UPC #
- 38613325463
- Country of Origin
- China
Dimensions
- Length
- 3-1/2 in
Details
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Screws
Description
Whether for home, farm, builder or industrial customers, National have all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. From shutter to continuous hinges, specialty projects are easily completed with the breadth of unique hinges offered.
- • Prevents damage to walls
- • Easy to install, no fasteners - use wrench to screw base into wall
- • Hole in the end of the plastic tip to help reduce choking hazard
- • Zinc die-cast with rubber tip
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.