Anchor Shackle, 14 in Trade, 1100 lb Working Load, 14 in Dia Wire, 316 Grade

  • Mfr # N100-278

  • Zoro # G607460730


product price:  $7.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100-278
Zoro #
G607460730
UPC #
886780023886
Country of Origin
China

Description

National Hardware Anchor Shackle, Working Load Limit 1100 lb, 316 Grade, Trade Size 14 in, Inside Length 1132 in, Inside Width 2532 in, Wire Diameter 14 in, Width Between Eyes 12 in, Pin Type Screw, Pin Diameter 516 in, Pin Material Stainless Steel, Stainless Steel, Suitable for Rope or Chain, Includes Removable Screw Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.