Round U-Bolt, 5/16", 2 in W, 4-1/2 in H, Zinc Plated Stainless Steel

  • Mfr # N222-174

  • Zoro # G805311810


product price:  $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

System of Measurement
Inch
Thread Size
5/16"
Inside Width/Diameter
2 in
Material
Stainless Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N222-174
Zoro #
G805311810
UPC #
38613126084
Country of Origin
China

Dimensions

Thread Size
5/16"
Inside Height
4-1/2 in
Inside Width/Diameter
2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for fastening products to pipe, wood
  • • Suitable for automotive, plumbing and other home and industrial applications
  • • For use in exterior and interior applications
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.