Zinc Satin Nickel Silver Hinge Pin Door Stop Mounts to door
- Mfr # N830-122
- Zoro # G8666090
product price:
$
8.49
/ea
Key Features
Features
Helps prevent damage to the wall; Held in place by hinge pin; Adjustable to stop door at any angle; Self-adjusting pad makes full contact with door
Height
3 in
Material
Zinc
Width
5 in
For Use With
Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-122
- Zoro #
- G8666090
- UPC #
- 886780008821
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 5 in
Details
- Features
- Helps prevent damage to the wall; Held in place by hinge pin; Adjustable to stop door at any angle; Self-adjusting pad makes full contact with door
- Material
- Zinc
- For Use With
- Door
- Item
- Hinge Pin Door Stop
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Helps prevent damage to the wall
- • Held in place by hinge pin
- • Adjustable to stop door at any angle
- • Self adjusting pad makes full contact with door
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.