Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Lockout Tag - Do Not Operate

  • Mfr # LOTAG10

  • Zoro # G608621192


product price: $34.89
/ea

Key Features

Material
.015 Unrippable Vinyl
Height
6 in
Width
3-1/4 in
Type
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOTAG10
Zoro #
G608621192
UPC #
887481061023
Country of Origin
United States

Dimensions

Height
6 in
Width
3-1/4 in

Details

Material
.015 Unrippable Vinyl
Type
English

Description

Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments
  • The material is a rigid PVC film with a gloss/gloss surface
  • Features a writeable matte surface with a 3/8 reinforced brass grommet
  • Meets OSHA 29 CRF 1910.147 requirements.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.