Shop NATIONAL
See all product information
Create Account
Notebook, Wirebound, 5"X3", Side
- Mfr # 31220
- Zoro # G6246801
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Sheet Size
5 x 3
Cover Color
Randomly Assorted; Random Color Assortment: Blue, Red, Green, or Yellow
Cover Material
Pressboard
Binding
Spiral Coil
Weight
0.096 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31220
- Zoro #
- G6246801
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Sheet Size
- 5 x 3
- Size
- 5 x 3
- Length
- 3"
- Width
- 5 in
- Sheet Ruling Size
- 1/4"
- Book Width
- 5"
- Book-Spine Length
- 3"
Details
- Cover Color
- Randomly Assorted; Random Color Assortment: Blue, Red, Green, or Yellow
- Cover Material
- Pressboard
- Item
- Notebook,Wirebound,5"X3",Side
- Binding
- Spiral Coil
- Weight
- 0.096 lbs
- Material
- Pressboard
- Color
- Randomly Assorted
- Sheet Rule/Format Type
- Narrow Rule
- Book-Binding Edge
- Side
- Back-Cover Material
- Pressboard
- Sheets per Book/Journal
- 60
- Sheet Color
- White
- Dated/Undated
- Undated
- Number of Subjects/Sections
- 1
- Sheet Basis Weight (lb)
- 16 lb Bond
- Sheet-Ruling Color
- Blue
Description
Notebook,Wirebound,5 In.X3 In.,Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.