Black Center Metal Stool, 24-32
Mfr # TTSG24H-S10
Zoro # G709982567
product price: $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
24 in
Load Capacity
500 lb
Seat Material
Steel
Base Color
Gray
Assembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTSG24H-S10
Zoro #
G709982567
UPC #
604747681500
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
24 in
Overall Width
17 1/4 in
Overall Depth
17 1/4 in
Adjustable Seat Height
Yes
Maximum Seat Height
32 in
Minimum Seat Height
24 in
Seat Diameter
14 in
Description
Black Center Metal Stool,24-32 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 32 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.