Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool, Height Range 24", Masonite Board Gray

  • Mfr # 6224

  • Zoro # G8544514


product price: $71.37
/ea

Key Features

Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Backrest
No Backrest
Caster Material
polypropylene glides
Frame Material
18 ga. Steel
Seat Height Range
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224
Zoro #
G8544514
UPC #
604747622442
Country of Origin
China

Dimensions

Seat Height Range
24 in
Overall Height
24 in
Overall Width
15 in
Base Post Diameter
7/8 in
Minimum Seat Height
24 in
Adjustable Seat Height
No
Footring Diameter
5/8 in
Maximum Seat Height
24 in
Seat Diameter
14 in

Details

Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Backrest
No Backrest
Caster Material
polypropylene glides
Frame Material
18 ga. Steel
Assembled
Assembled
Number of Casters
4-Glides
Caster Type
Non-Marring Glides
Item
Round Stool
Color
Gray
Weight Capacity
300 lb
Material
polypropylene
Seat Material
Masonite
Standards
ANSI/BIFMA, MAS Certified Green
Features
18 ga Steel Frame
Base Material
Steel
Load Capacity
300 lb
Series
6200
ESD Conductive
No
Built-In Tool Tray
No
Caster/Glide Tread Material
Polypropylene
Mobility
Stationary
Base Design
Welded Tube Leg
Seat Shape
Round
Footring Shape
Round
Includes Footring
Yes
Seat Padding Material
None
Number of Legs
4
Caster/Glide Type
Non-Marring Glides
Base Color
Gray

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.