Shop All Arc Flash Hoods
National Safety Apparel
Arc Flash Hood, Green, Universal, HRC 4
Mfr # H65NPQHHATPV
Zoro # G9661795
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Arc Flash PPE Category 4
- Color Green
- ATPV Rating 40 cal/sq cm
- Hazard Risk Category (HRC) 4
Product Information
- Brand National Safety Apparel
- MFR # H65NPQHHATPV
- Zoro # G9661795
- UPC # 845811060603
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Details
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Green, Fabric Weight 11.2 oz, Features 50 Percent Lighter than Our Standard 40 Cal/Cm2 Arc Flash Ppe, Anti-Fog & Scratch Resistant Coating on Faceshield, Drip, FR Fabric will not Melt, Inherently Flame Resistant, or Ignite, Pureview(TM) Faceshield Technology a Single Layer Lens with Greater Range of Vis, Hood Type Standard, Hood Window Type With Face Shield, Arc Flash Hood, Material Trade Name RevoLite(TM), Size Universal
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY-FAN)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 2XL (TCG75B-2XL+HVSL)
- National Safety Apparel Arc Flash and Flame Resistant Clothing