National Safety Apparel
Cryogenic Glove, Olefin/Polyester, L, PR
Mfr # G99CRBEPLGMA
Zoro # G0055964
product price: $188.99
/pr
Free Shipping & Returns
$188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 14 in
- Finger Style Full Finger
- Arm Coverage Forearm
- Temp. Range -260 Degrees to -300 Degrees F
- Application Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4023-L (9))
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 14 to 15 In., PR (G99CRBEPMDMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 17 to 18 In., PR (G99CRBEPLGEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Olefin/Polyester, PR (G99CRBERLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Olefin/Polyester, PR (G99CRBERSMMA)
- National Safety Apparel Gloves & Hand Protection