Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Mittens, Zetex Plus(R), 395 Degrees F Max Temp., Brown, One Size Fits Most, 1 PR

  • Mfr # M59ZPXX10

  • Zoro # G0300176


product price: $48.79
/pr

Key Features

Size
One Size Fits Most
Length
10"
Material
Zetex Plus(R)
Max. Temp.
395 Degrees F
Standards
ANSI/ISEA 105 Heat Level 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M59ZPXX10
Zoro #
G0300176
UPC #
-
Country of Origin
United States

Dimensions

Size
One Size Fits Most
Length
10"

Details

Item
Thermal Mittens
Material
Zetex Plus(R)
Max. Temp.
395 Degrees F
Standards
ANSI/ISEA 105 Heat Level 3
Lining
Unlined
Color
Brown
Thumb Style
Wing
Coating Finish
Textured
Cuff
Gauntlet
Cut
Gunn
Coating
Fiberglass
Application
Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing
Fabric Weight
40 oz.
ANSI/ISEA Cut Level
4
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
4

Description

Knit Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105 Heat Level 3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.