Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Knit Gloves, 12" L, Yellow, PR
- Mfr # G43RTRF12
- Zoro # G322843580
product price:Â
$
78.89
/pr
Key Features
Standards
ANSI/ISEA 105
Double-Dipped
No
Glove Lining Material
Wool
Glove Length
12 in
Pairs per Package
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G43RTRF12
- Zoro #
- G322843580
- UPC #
- 845811055715
- Country of Origin
- United States
- Standards
- ANSI/ISEA 105
- Item
- Knit Gloves
- Double-Dipped
- No
- Glove Lining Material
- Wool
- Pairs per Package
- 1
- ANSI/ISEA Cut Level
- Not Rated
- Gender
- Unisex
- Knit Material
- Kevlar(R) Terrycloth
- Palm Style
- Uncoated
- Hem Style
- Finished
- Fabric Weight
- 22 oz
- Glove Features
- Dexterity, Resists Heat
- Reversible
- No
- Knit Material Color
- Yellow
- Sold As
- Pair
- Palm Type
- Uncoated
- Insulated
- Yes
- Maximum Temperature
- 500 Degrees F
- Includes Reinforced Thumb Crotch
- No
Dimensions
- Glove Length
- 12 in
- Size- Alpha
- L
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Kevlar(R) Terrycloth, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Heat-Resistant, Glove Insulation Material Wool, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.