23-Inch Faux Cypress Topiary Ball
- Mfr # 884758UZW
- Zoro # G501709188
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
23
Width
19
Length
19
Weight
13.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 884758UZW
- Zoro #
- G501709188
- UPC #
- 194189602534
- Country of Origin
- China
Dimensions
- Height
- 23
- Width
- 19
- Length
- 19
Details
- Weight
- 13.62
Description
The 23-Inch Artificial Cypress Topiary Ball from Nature Spring will add a splash of color to your home with its UV resistant lush greenery that can be used indoors or outdoors. This hassle-free faux shrub has a natural looking trunk and is potted in an 8-inch diameter container that can be placed in your own planter to create a striking accent piece in any home or office setting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.