9Ft Half-Canopy Patio Umbrella, Blue
- Mfr # 479917SZY
- Zoro # G801709208
product price:Â
$
40.69
/ea
Key Features
Height
94.5
Length
108
Width
54
Weight
11.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479917SZY
- Zoro #
- G801709208
- UPC #
- 194189591081
- Country of Origin
- China
Dimensions
- Height
- 94.5
- Length
- 108
- Width
- 54
Details
- Weight
- 11.24
Description
The 9-Foot Half-Canopy Patio Umbrella from Nature Spring uses a hand crank to easily open to shade a small outdoor area at any part of the day. The resilient lake blue polyester fabric of the umbrella has built-in vents and is supported with 5 steel ribs so you can use it against your house on your back deck, patio, balcony, or porch. The durable powder-coated steel pole fits in most umbrella stands, weighted bases, or patio tables (not included) to help keep you protected from the sun's harsh UV ray's year-after-year!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.