Shop NATURE SPRING
See all product information
Create Account
Meditating Frog Statue Resin Zen Animal Yoga Figurine for Outdoor Lawn, Garden Decor, Flower Beds
- Mfr # 872578NYU
- Zoro # G401733047
product price:Â
$
12.79
/ea
Key Features
Height
7
Width
3.25
Length
6.75
Weight
1.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 872578NYU
- Zoro #
- G401733047
- UPC #
- 194189580351
- Country of Origin
- China
Dimensions
- Height
- 7
- Width
- 3.25
- Length
- 6.75
Details
- Weight
- 1.27
Description
The Meditating Frog Statue by Nature Spring is a beautiful addition to any outdoor space. The frog statue that sits calmly doing yoga is a wonderful conversation piece that adds a whimsical touch to any flower bed, fairy garden, backyard, or front porch! Made from a durable high-quality Resin material that is designed to prevent cracks, chips and fading, this frog statuary will wIt'stand any weather conditions. This adorable animal figurine is a fun and unique way to add a little Zen to your home or garden!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.