Shop NATURE SPRING
See all product information
Create Account
32-inch Round Outdoor Bear Fire Pit
- Mfr # 184552FMJ
- Zoro # G301776069
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Length
32
Width
32
Height
25
Weight
31.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184552FMJ
- Zoro #
- G301776069
- UPC #
- 194189580733
- Country of Origin
- China
- Weight
- 31.65
Dimensions
- Length
- 32
- Width
- 32
- Height
- 25
Description
The 32-inch Round Outdoor Bear Fire Pit from Nature Spring will enhance evenings on the patio while providing warmth for your family and friends. The portable steel fire pit features a round antique gold colored steel frame, a handy log poker, a mesh spark screen, and a decorative bear cutout pattern exterior that will create visual interest to your outdoor area. Sitting around a real wood fire and roasting s'mores with your kids has never been easier, regardless the size of your backyard!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.