Shop NATURE SPRING
See all product information
Create Account
LED Children at Well Water Fountain
- Mfr # 492637JWD
- Zoro # G101710638
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Length
18.8
Width
14.5
Height
30
Weight
26.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492637JWD
- Zoro #
- G101710638
- UPC #
- 194189579881
- Country of Origin
- China
Dimensions
- Length
- 18.8
- Width
- 14.5
- Height
- 30
Details
- Weight
- 26.05
Description
Create relaxing ambience in any outdoor area with the Nature Spring Children at the Well Water Fountain! This whimsical, vintage-style water fountain features 2 children pouring water from the bucket down into the well, while the 4 LED lights ensure this charming water feature will look great in the evening hours. Between the peaceful aesthetic and soothing water sounds, this lovely decor piece is sure to add a touch of serenity to your patio, deck, or any backyard space!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.