Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black
- Mfr # 958606LFA
- Zoro # G201715601
product price:Â
$
81.99
/ea
Key Features
Width
12
Length
12
Height
27.5
Weight
9.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 958606LFA
- Zoro #
- G201715601
- UPC #
- 194189580399
- Country of Origin
- United States
Dimensions
- Width
- 12
- Length
- 12
- Height
- 27.5
Details
- Weight
- 9.3
Description
Bring vintage charm to your home or garden with the Set of 3 Nesting Round Metal Plant Stands by Nature Spring. These flower and greenery displays feature laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frames of each stand are powder coated with a matte black paint to resist rust and corrosion and are lightweight enough to easily move from spot to spot without sacrificing strength. Each display is a different height to allow you to create a unique arrangement. The plant stands feature single-piece construction so they're ready to use straight out of the box. They make a great Mother's Day, housewarming or birthday gift.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.