Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs

  • Mfr # 379666EKO

  • Zoro # G601777551


product price:  $51.99
/ea

Key Features

Width
35.5
Length
47.5
Height
12
Weight
13.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
379666EKO
Zoro #
G601777551
UPC #
194189633897
Country of Origin
China

Dimensions

Width
35.5
Length
47.5
Height
12

Details

Weight
13.72

Description

The sturdy Iron Raised Garden Bed Plant Holder by Nature Spring is the ideal way to start an at home garden. Simply designed to blend into any landscape, this versatile planter helps to eliminate unnecessary labor, maintenance and weeding by protecting flowers, plants, vegetables and other garden varieties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.