Float Ball, Oblong, SS, 6 In
Mfr # GR6X1019304SS
Zoro # G2652912
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Float Weight
35.5 oz
Thread Size
1/4 in
Shape
Oblong
Connection
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR6X1019304SS
Zoro #
G2652912
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 in
Float Length
10 in
Float Dia.
6 in
Overall Diameter
6 in
Material Thickness
19 ga
Details
Item
Float Ball
Material of Construction
stainless steel
Float Weight
35.5 oz
Shape
Oblong
Connection
External
Max. Liquid Temp.
225 Degrees F
For Use With
Liquid Level
Thread Type
NPT
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Float Shape
Cylindrical
Connection Location
External
Description
Float Ball, Stainless Steel, External Connection, 6 in Float Dia., 10 in Float Length, Float Weight 35.5 oz, Thread Type NPT, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.