Men Composite Toe Size 13 SWITCH CT, MENS PR, Grey, 13, Medium

  • Mfr # N1340-13M

  • Zoro # G709755161


product price: $91.59
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men
Color
Grey
Size
13
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1340-13M
Zoro #
G709755161
UPC #
617420029216
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium

Details

Item
Size 13 SWITCH CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Grey
Waterproof
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace
Upper Material
Leather, Textile
Midsole Material
EVA
Standards
IC SD SR
Liner Material
Textile
Insulated
No
Insole Material
PU Foam
Style Number
N1340

Description

Size 13 SWITCH CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.