Men's Athletic Shoe, Black, 8, N5120
Mfr # N5120-8EE
Zoro # G215830314
product price:Â $81.19
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Size
8
Style Number
N5120
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N5120-8EE
Zoro #
G215830314
UPC #
198311004067
Country of Origin
China
Dimensions
Size
8
Overall Height
4 in
Width
EE
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number N5120, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.