
Men's Composite Toe Athletic Shoe, Grey, 12, Wide, N1340
Mfr # N1340-12W
Zoro # G109755020
product price:Â $87.89
/prKey Features
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N1340-12W
Zoro #
G109755020
UPC #
617420029384
Country of Origin
China
Dimensions
Size
12
Footwear Width
Wide
Details
Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
N1340
Waterproof
Yes
Insulated
No
Liner Material
Textile
Outsole Material
Rubber
Upper Material
Leather, Textile
Standards
IC SD SR
Midsole Material
EVA
Footwear Closure Type
Lace
Insole Material
PU Foam
Description
Size 12 SWITCH CT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.