Men's Composite Toe Loafer Shoe, White, 9 1/2, W, Nautilus 1607

  • Mfr # 1607-9.5W

  • Zoro # G200419869


product price:  $83.15
/pr

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1607-9.5W
Zoro #
G200419869
UPC #
617420148795
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
Resists
Slips
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Removable Insole
Yes
Last Number or Name
1607
Standards
ASTM 2413-18
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Outsole Color
Gray
Chain Saw Cut Resistant
No
Upper Material
Leather
Midsole Material
EVA
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Predominant Footwear Color
White
Toe Shape
Round
Electrical Hazard Rated
No
Slip Resistant
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Outsole Material
Rubber
Toe Style
Round Toe
Upper Color
White
Non Metallic Upper
Yes
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Upper Boot Material
All Leather
Insulated
No
Footwear Style
Loafer Shoe
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
300 Degrees F
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
Loafer Shoe
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Wide Toe Cap
No
Chain Saw Cut-Resistant
No
Closure
Lace Up
Construction
Cemented
For Outdoor Traction
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number Nautilus 1607

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.