Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 7 M, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 7M

  • Zoro # G9020383


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9546 SZ: 7M
Zoro #
G9020383
UPC #
016134488058
Country of Origin
China

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.57
Shank Material
Fiberglass
Insulated
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
Membrane
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Ninety Degree Heel
No
Insulation Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Footwear Shank Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Liner Material
Polyester
Electrical Hazard Rated
Yes
Conductive
No
Footwear Construction Type
Cemented
Insole System
Full Sock
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Series
N9546
Heat Resistant
No
Construction
Cemented
Closure
Lace Up
Style Family
Hiker Boot
Insole Technology
Full Sock
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Flat Heel
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.