
Women Soft Toe Size 8.5 STRATUS SOFT TOE PR, WOMENS PR, Black, 8.5, Medium
Mfr # N4661-8.5M
Zoro # G609756541
product price:Â $81.59
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft
Gender
Women
Color
Black
Size
8.5
Footwear Width
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N4661-8.5M
Zoro #
G609756541
UPC #
617420154956
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Item
Size 8.5 STRATUS SOFT TOE PR, WOMENS PR
Toe Type
Soft
Gender
Women
Color
Black
Waterproof
No
Outsole Material
Outsole Grade EVA, Rubber
Standards
IC SD SR
Footwear Closure Type
Lace
Liner Material
Textile
Midsole Material
EVA
Upper Material
Textile, PU
Insulated
No
Insole Material
PU Foam
Description
Size 8.5 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.