Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 9 1/2 W

  • Mfr # N1357

  • Zoro # G1724789


product price:  $67.69
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1357
Zoro #
G1724789
UPC #
617420157582
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Size (PRINT)
9 1/2
Width
W

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Nylon
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Insole Material
Dual Density Rebound Foam
Midsole Technology
Outsole Grade EVA
Slip Resistant
Yes
Static Dissipative
Yes
Waterproof Type
None
Resists
Slips
Oil Resisting Sole
No
Wide Toe Cap
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
For Outdoor Traction
No
Closure Type
Lace Up
Metatarsal Guard Style
None
Upper Color
Black
Footwear Shank
No
Predominant Footwear Color
Black
Insulation Type
None
Puncture Resistant Insole
No
Conductive
No
Style Number
1357
Completely Non Metallic
No
Chemical Resisting Sole
No
Insole System
Removable SD 10 Comfort Foam
Footwear Construction Type
Cemented
Toe Shape
Round
Toe Style
Round Toe
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Insulated
No
Midsole Material
EVA
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Gender (PRINT)
Women's
Closure
Lace Up
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Non-Marking Sole
No
Removable Insole
Yes
Construction
Cemented
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.