Women's Athletic Shoe, Black, 8, N5201

  • Mfr # N5201-8B

  • Zoro # G914739727


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Size
8
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5201-8B
Zoro #
G914739727
UPC #
810151180823
Country of Origin
China

Dimensions

Size
8
Width
B
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Style Number
N5201
Waterproof
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Conductive
No
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Toe Shape
Round
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Static Dissipative
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Fabric, Mesh
Insole Material
Polyurethane
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
No
Maximum Heat Rating
160 Degrees F
Chemical-Resisting Sole
Yes
Midsole Material
Thermal Plastic
Removable Insole
Yes
Upper Material
Mesh
Insulation Technology
No
Metal Chip-Resisting Sole
Yes
Insulated
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
All-Leather Upper
No
For Outdoor Traction
No
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.