Women's Athletic Shoe, Black, 9 1/2, N5201

  • Mfr # N5201-9.5B

  • Zoro # G314739730


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Size
9 1/2
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5201-9.5B
Zoro #
G314739730
UPC #
810151180854
Country of Origin
China

Dimensions

Size
9 1/2
Width
B
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Style Number
N5201
Waterproof
No
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Mesh
Midsole Material
Thermal Plastic
Closure
Lace Up
Outsole Material
Rubber
Puncture-Resistant Sole
No
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Liner Material
Fabric, Mesh
Insulation Technology
No
Maximum Heat Rating
160 Degrees F
Wide Toe Cap
No
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
For Outdoor Traction
No
Toe Shape
Round
Completely Non Metallic
Yes
All-Leather Upper
No
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Insulated
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.