Women's Composite Toe Loafer Shoe, White, 8 1/2, W, Nautilus 1652

  • Mfr # 1652-8.5W

  • Zoro # G500419729


product price:  $84.49
/pr

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1652-8.5W
Zoro #
G500419729
UPC #
617420149259
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Non-Marking Sole
Yes
Standards
ASTM 2413-18
Resists
Slips
Toe Shape
Round
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Upper Material Description
Leather
Electrical Hazard Rated
No
Outsole Color
Gray
Removable Insole
Yes
Insulated
No
Last Number or Name
1652
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Metatarsal Guard
No
Upper Color
White
Static Dissipative
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Style
Loafer Shoe
Predominant Footwear Color
White
Conductive
No
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Upper Material
Leather
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Insole System
Removable
Heat Resistant
No
Non-Marking Upper
Yes
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.88
Style Family
Loafer Shoe
All-Leather Upper
Yes
Maximum Heat Rating
158 Degrees F
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Closure
Lace Up
Chain Saw Cut-Resistant
No
For Outdoor Traction
No
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Wide Toe Cap
No
Construction
Cemented

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.