Women's Composite Toe Loafer Shoe, White, 8, M, Nautilus 1652

  • Mfr # 1652-8R

  • Zoro # G200419838


product price:  $84.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1652-8R
Zoro #
G200419838
UPC #
617420149112
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Toe Shape
Round
Toe Style
Round Toe
Max. Heat Rating
300 Degrees F
Upper Color
White
Slip Resistant
Yes
Last Number or Name
1652
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-18
Outsole Material
Rubber
Puncture Resistant Insole
No
Insulated
No
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Metatarsal Guard
No
Conductive
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Insole System
Removable
Upper Material
Leather
Outsole Color
Gray
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
White
Midsole Material
EVA
Footwear Style
Loafer Shoe
Removable Insole
Yes
Upper Boot Material
All Leather
Static Dissipative
Yes
Resists
Slips
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Waterproof Type
None
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Composite
Style Family
Loafer Shoe
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number Nautilus 1652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.