- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Work Shoes, Men, 12M, Slip On, Black, PR
Nautilus Safety Footwear
Work Shoes, Men, 12M, Slip On, Black, PR
Mfr # N1630 SZ: 12M
Zoro # G9020952
Free Shipping & Returns
$111.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Dry 0.79
- Puncture Resistant Insole No
- Static Dissipative Yes
- Mark II Slip Test Results- Dairy Tile Wet 0.70
- Footwear Style Loafer Shoe
Customers Also Purchased
- Brand Nautilus Safety Footwear
-
MFR #
N1630 SZ: 12M
-
Zoro #
G9020952
- UPC # 617420075633
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 12 |
Footwear Width | M |
Height | 4 in |
Footwear Size | 12 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 12 |
Details
Mark II Slip Test Results- Dairy Tile Dry | 0.79 |
Puncture Resistant Insole | No |
Static Dissipative | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.70 |
Footwear Style | Loafer Shoe |
CSA Footwear Standard | Not Specified |
Insulated | No |
Style Number | N1630 |
Mark II Slip Test Results- Dairy Tile Oily | 0.24 |
Non Metallic Upper | Yes |
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.25 |
Outsole Material | Rubber |
Color | Black |
Toe Type | Steel |
Footwear Sole Pattern | Exclusive Design |
Gender | Men's |
Metatarsal Guard | No |
Chemical Resisting Sole | No |
Conductive | No |
Max. Heat Rating | Not Rated |
Liner Material | Polyester |
Metal Chip Resisting Sole | No |
Predominant Footwear Color | Black |
Standards | ASTM F2413-11 |
Oil Resisting Sole | Yes |
Footwear Shank Type | None |
Wide Toe Cap | No |
Footwear Closure Type | Slip On |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Satra Slip Test Results- Dairy Tile Dry | 1.04 |
Manufacturers Suggested Sole Slip Rating | Better |
Ninety Degree Heel | No |
Chain Saw Cut Resistant | No |
Insulation Type | None |
Completely Non Metallic | No |
Satra Slip Test Results- Dairy Tile Oily Wet | 0.41 |
Removable Insole | Yes |
Waterproof | No |
Footwear Construction Type | Cemented |
Insulation Weight | Not Applicable |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Item | Loafer Shoe |
Midsole Material | EVA |
Electrical Hazard Rated | No |
Insole System | Cush Polyurethane |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Upper Material | Leather |
Resists | Oils, Slips |
Safety Criteria | Better Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Non-Marking Upper | Yes |
Heat Resistant | No |
Series | 1630 |
Metatarsal Guard Style | None |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63 |
Heel Style | Flat Heel |
Upper Color | Black |
Slip Resistant | Yes |
Insole Material | Polyurethane |
Maximum Heat Rating | Not Rated |
Closure | Slip On |
Heel Definition | Flat Heel |
Construction | Cemented |
CSA Standards Met | Not Applicable |
Style Family | Loafer Shoe |
Insulation Technology | Not Applicable |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.25 |
Slip-Resistance Value - Mark II - Wet | 0.7 |
Slip-Resistance Value - Mark II - Oily | 0.3 |
Gender (PRINT) | Men's |
Liner Material (PRINT) | Polyester |
Upper Material (PRINT) | Leather |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Insole Material (PRINT) | Polyurethane |
Ninety-Degree Heel (PRINT) | No |
Maximum Heat Rating (PRINT) | Not Rated |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Metatarsal Guard (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | No |
Midsole Material (PRINT) | EVA |
Puncture-Resistant Sole (PRINT) | No |
Chemical-Resisting Sole (PRINT) | No |
All-Leather Upper | Yes |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Better |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | No |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number N1630
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 10M, Slip On, Black, PR N1630 SZ: 10M
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 13W, Slip On, Black, PR N1630 SZ: 13W
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 9-1/2M, Slip On, Black, PR N1630 SZ: 9.5M
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 8-1/2W, Slip On, Black, PR N1631 SZ: 8.5W
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black N2102
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 7, Black, PR N1357
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 8-1/2M, Slip On, Black, PR N1631 SZ: 8.5M
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 15, Black, PR N1312
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 9W, Slip On, Brown, PR N1620 SZ: 9W
- KEEN Size 9-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma 1023267
- REEBOK Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Navy RB3502
- Nautilus Safety Footwear Steel Toe Shoes