Nautilus Safety Footwear
Athletic Style Work Shoes, Men, 8M, Gray, PR
- Zoro #: G9046956
- Mfr #: N1343 8M
Tap to zoom
Hover or click to zoom
$82.28
- Insulation Weight: None
- Non-Marking Sole: No
- Mark II Slip Test Results- Dairy Tile Oily: 0.26
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.28
Nautilus Safety Footwear #N1343 8M Specifications
- Zoro #: G9046956
- Mfr #: N1343 8M
- Insulation Weight: None
- Non-Marking Sole: No
- Mark II Slip Test Results- Dairy Tile Oily: 0.26
- Upper Boot Material: Leather/Mesh
- Style Number: N1343
- Metal Chip Resisting Sole: No
- Footwear Closure Type: Lace Up
- Static Dissipative: Yes
- Insulation Type: None
- Waterproof: No
- Satra Slip Test Results- Dairy Tile Wet: Not Tested
- Removable Insole: Yes
- Puncture Resistant Insole: No
- CSA Footwear Standard: Not Specified
- Satra Slip Test Results- Dairy Tile Dry: Not Tested
- Max. Heat Rating: Not Rated
- Item: Work Shoe
- Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
- Footwear Shank Type: None
- Footwear Style: Athletic Shoe
- Heel Height: 1/2 in
- Conductive: No
- Completely Non Metallic: No
- Color: Gray/Red
- Chain Saw Cut Resistant: No
- Electrical Hazard Rated: No
- Satra Slip Test Results- Dairy Tile Oily: Not Tested
- Gender: Men's
- Non Metallic Upper: Yes
- Predominant Footwear Color: Gray
- Size: 8
- Outsole Material: Rubber
- Manufacturers Suggested Sole Slip Rating: Good
- Midsole Material: EVA
- Mark II Slip Test Results- Dairy Tile Wet: 0.65
- Footwear Construction Type: Cemented
- Height: 4 in
- Footwear Width: Medium
- Liner Material: Polyester
- Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
- Oil Resisting Sole: Yes
- Wide Toe Cap: No
- Insole System: Cush Polyurethane
- Standards: ASTM F2413-11
- Upper Material Description: Leather/Nylon
- Mark II Slip Test Results- Dairy Tile Dry: 0.95
- Chemical Resisting Sole: No
- Toe Type: Steel
- Ninety Degree Heel: No
- Metatarsal Guard: No
- ASTM Footwear Class: F2413-11 I/75 C/75 SD
- Footwear Sole Pattern: Exclusive Design
- Insulated: No
- Resists: Oils, Slips
- Upper Material: Leather
- Safety Criteria: Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
- Heel Style: Flat Heel
- Heat Resistant: No
- Non-Marking Upper: Yes
- Series: 1343
- Metatarsal Guard Style: None
- Upper Color: Gray
- Country of Origin (subject to change): China
Description
Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width Medium, Waterproof No, Lace Up, Height 4 in, Gray/Red, Liner Material Polyester, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair
Reviews of Nautilus Safety Footwear #N1343 8M
Explore more
- Nautilus Safety Footwear Athletic Style Shoe, Men, 17XXW, Moss, PR N1392 SZ: 17XXW
- Nautilus Safety Footwear Athletic Style Work Shoes, Men, 14W, Gry, PR N1343 14W
- Nautilus Safety Footwear Athletic Style Work Shoes, Men, 11M, Gry, PR N1343 11M
- Nautilus Safety Footwear Athletic Style Shoe, Women, 11W, Gray, PR N1393 11W
- Nautilus Safety Footwear Athletic Style Work Shoes, Men, 7W, Moss, PR N1392 SZ: 7W
- Nautilus Safety Footwear Athletic Style Work Shoe, Mn, 12M, Khaki, PR N1704 12M
- Nautilus Safety Footwear Athletic Style Shoe, Women, 9-1/2W, Gray, PR N1393 9.5W
- Nautilus Safety Footwear Athletic Style Shoe, Women, 6-1/2M, Gray, PR N1393 6.5M
- Rockport Works Work Shoes, Stl, Mn, 10, Blk, PR RK6761
- Florsheim Oxford Shoes, Comp, 11M, PR FS240
- Rockport Works Boat Shoes, Steel, 6M, PR RK670
- Nautilus Safety Footwear Steel Toe Shoes