Women's Loafer Shoe, Composite Toe Leather, White

  • Mfr # 1652-11W

  • Zoro # G200725465


product price: $82.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652-11W
Zoro #
G200725465
UPC #
617420149297
Country of Origin
China

Dimensions

Size
11
Size (PRINT)
11
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Safety Criteria
Chemical-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Style
Loafer Shoe
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Conductive
No
Upper Color
White
Upper Boot Material
All Leather
Max. Heat Rating
158 Degrees F
Heat Resistant
No
Standards
ASTM F2413
Electrical Hazard Rated
No
Upper Material
Leather
Predominant Footwear Color
White
Metatarsal Guard
No
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Oil Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Non-Marking Sole
Yes
Maximum Heat Rating
158 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Style Family
Loafer Shoe
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
158 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.