This item is Discontinued.

Navco 1" FNPT Carbon Steel Ball Valve Inline 1-S30-CS-316-HL

1" FNPT Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 1-S30-CS-316-HL
  • Zoro # G4978845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-S30-CS-316-HL
Zoro #
G4978845
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.5 in

Details

Body Material
Carbon Steel
Body Style
Inline
Max. Pressure
2000 psi CWP
Ball Material
316 Stainless Steel
Seat Material
PTFE
Stem Material
630 Stainless Steel
Standards
ASME B16.34, CF8M
Connection Type
FNPT x FNPT
Stem Type
Positive Retained
Max. Steam Pressure
250 psi WSP
Features
ISO Mounting Pad
Handle Material
Zinc Plated Carbon Steel
Temp. Range
-20 Degrees to 500 Degrees F
Ball Valve Basic Body Material
Carbon Steel
Port
Full
Item
Ball Valve
Compliance
NACE MR0175, ISO 15156
Body Seal Material
Graphite
Valve Structure
3-Piece
Ball Valve Product Group
Manual
Handle Type
Locking Lever
Seal Material
Graphite
Connection
FNPT
Type
Three Piece
Sub-Category
Steel Ball Valves
Material of Construction
Carbon Steel

Description

Ball Valve, Body Material Carbon Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seal Material Graphite, Seat Material PTFE, Stem Material 630 Stainless Steel, Stem Type Positive Retained

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.