Platinum Superior Productivity Multipurpose Paper - Silky Touch - White - 99 Brightness - 93%, 5PK

  • Mfr # NPL11205R

  • Zoro # G723365933


product price:  $52.59
/pk 5, $10.52/ea

Key Features

Color
White
Finish
Smooth
Features
Chlorine-free, Jam-free
Paper Size Name
Letter
Opacity
93%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPL11205R
Zoro #
G723365933
UPC #
802839400118
Country of Origin
Portugal

Dimensions

Paper Size Name
Letter
Sheet Size
8-1/2 in x 11 in

Details

Color
White
Finish
Smooth
Features
Chlorine-free, Jam-free
Item
Multipurpose Paper
Opacity
93%
Print Technology
Inkjet, Laser
Sheets per Ream
500
Brightness
99
Paper Weight
20 lb

Description

Platinum Superior Productivity Multipurpose Paper - Silky Touch - White - 99 Brightness - 93% Opacity - Letter - 8 1/2in x 11in - 20 lb Basis Weight - Smooth - Jam-free, Chlorine-free - White - 500 Sheets per Ream - 5 / Carton, 5PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.