Linear Shaft, 5/8 in D, Stainless Steel
Mfr # SFWS10X6FS103
Zoro # G0832711
product price: $54.99
/eaKey Features
Shaft Dia.
5/8 in
Material
Stainless Steel
Min. Surface Hardness
56 RC
Mounting End Dia. (In.)
0.625 in
Dimension M
1/4-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFWS10X6FS103
Zoro #
G0832711
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Dia.
5/8 in
Length
6 in
Mounting End Dia. (In.)
0.625 in
Dimension M
1/4-20
Dimension L
6
Dia. Tolerance Min.
0.6243 in
Thread Length (In.)
0.5 in
Dimension B
0.5 in
Travel Length (In.)
6 in
Dia. Tolerance Max.
0.6248 in
Thread Size
1/4"-20
Diameter Tolerance Class
g6
End Thread Length
0.5 in
End Thread Diameter
0.25 in
End Thread Size
1/4-20
Diameter
5/8 in
Diameter Tolerance - Minimum
0.624 in
Overall Length
6 in
Diameter Tolerance - Maximum
0.625 in
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.